Zoro Homepage

4160-6120-01 Primer, Flat, Gray, 1 gal

  • Mfr # 4160-6120/01

  • Zoro # G914658233


product price: $130.99
/ea
Sold in multiples of 4 for $523.96
Free Shipping & Returns

Key Features

Color
Gray
Paint and Primer Finish
Flat
Paint and Primer Application Method
Brush Roller
Application Temperature
50 to 120° F
Dry Time
20 min Touch 1 hr Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160-6120/01
Zoro #
G914658233
UPC #
22367188733
Country of Origin
United States

Details

Color
Gray
Paint and Primer Finish
Flat
Paint and Primer Application Method
Brush Roller
Application Temperature
50 to 120° F
Dry Time
20 min Touch 1 hr Hard

Description

MULTIPRIME/DEVGUARD one-component alkyd primer is a one-component, multi-purpose tank and structural primer that dries quickly and is formulated to inhibit rust.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.