Zoro Homepage

4160-7100-01 Primer, Matte, Red, 1 gal

  • Mfr # 4160-7100/01

  • Zoro # G915054560


product price: $121.99
/ea
Sold in multiples of 4 for $487.96
Free Shipping & Returns

Key Features

Color
Red
Paint and Primer Finish
Matte
Paint and Primer Application Method
Brush Roller Spray
Application Temperature
50 to 120° F
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160-7100/01
Zoro #
G915054560
UPC #
22367188757
Country of Origin
United States

Details

Color
Red
Paint and Primer Finish
Matte
Paint and Primer Application Method
Brush Roller Spray
Application Temperature
50 to 120° F
Dry Time
1 hr
VOC Content
3.49-lb/gal

Description

A high-solid, rust-inhibitive, interior-exterior alkyd primer for use on ferrous and non-ferrous metal including galvanized metal and aluminum.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.