Zoro Homepage

Interior Paint, Flat, Pastel, 1 gal, 400 sq-ft Coverage Area

  • Mfr # 47-110/01

  • Zoro # G014657891


product price: $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

For Use On Surface Material
Ferrous Metal Gypsum Wallboard Wood
Color
Pastel
Paint Base Type
Latex
Coverage
400 sq-ft
Dry Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-110/01
Zoro #
G014657891
UPC #
88625064553
Country of Origin
United States

Details

For Use On Surface Material
Ferrous Metal Gypsum Wallboard Wood
Color
Pastel
Paint Base Type
Latex
Coverage
400 sq-ft
Dry Time
30 min
Application Method
Brush Pad Roller Spray
Cure Time
30 days
Application Temperature
50 to 90° F

Description

Monarch Mopako Pro is a professional quality flat latex wall and ceiling paint specially formulated for the high volume multi-family business segment. This economical product meets the needs of builders, painters and property managers for projects requiring excellent touch-up and hiding when applied by spray, brush and/or roll.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.