Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, Flat Sheen, Shell White, 5 gal, 400 sq-ft Coverage Area

  • Mfr # 47-104/05

  • Zoro # G914657809


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Concrete Ferrous Metal Plaster Wood
Color
Shell White
Paint Base Type
Latex
Coverage
400 sq-ft
Dry Time
30 min to 4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47-104/05
Zoro #
G914657809
UPC #
88625057326
Country of Origin
United States

Details

For Use On Surface Material
Concrete Ferrous Metal Plaster Wood
Color
Shell White
Paint Base Type
Latex
Coverage
400 sq-ft
Dry Time
30 min to 4 hr
Application Method
Brush Pad Roller Spray
Application Temperature
50 to 90° F
Cure Time
30 days

Description

MULTI-PRO interior latex is a durable, quality interior vinyl acrylic paint designed for new and repaint applications where speed of application is most important in both the commercial and multi-family markets. MULTI-PRO interior wall and ceiling paint has good hide and easy application properties on walls, ceilings and trim surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.