Zoro Homepage

SPEEDHIDE 6-208-01 Primer, Flat, Red, 1 gal

  • Mfr # 6-208/01

  • Zoro # G015054590


product price: $113.99
/ea
Sold in multiples of 4 for $455.96
Free Shipping & Returns

Key Features

Color
Red
Paint and Primer Finish
Flat
Paint and Primer Application Method
Brush Roller
VOC Content
43 23.86 %
Application Temperature
50° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-208/01
Zoro #
G015054590
UPC #
88625008557
Country of Origin
United States

Details

Color
Red
Paint and Primer Finish
Flat
Paint and Primer Application Method
Brush Roller
VOC Content
43 23.86 %
Application Temperature
50° C

Description

SPEEDHIDE interior/exterior rust inhibitive steel primer is a one-component rust inhibitive steel primer. It offers excellent adhesion.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.