Zoro Homepage

Striping and Marking Paint, Blacks, 5 gal

  • Mfr # AEX00338/EA

  • Zoro # G812530556


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Container Size
5 gal
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Surface Material
Asphalt and Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEX00338/EA
Zoro #
G812530556
UPC #
856916003389
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Black
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Surface Material
Asphalt and Concrete
Paint Base Type
Solvent
Permanence
Permanent
Application
Road & Parking Lot Markings
Formulation
Chlorinated Rubber
Compatible Equipment
Striping Equipment
Product Type
Striping Paint
VOC Content Weight Percentage
28.70 %

Description

Striping and Marking Paint, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.