Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striping and Marking Paint, Blues, 5 gal

  • Mfr # AEX00345/EA

  • Zoro # G712530557


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Permanence
Permanent
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Paint Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEX00345/EA
Zoro #
G712530557
UPC #
856916003457
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Blue
Permanence
Permanent
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Paint Base Type
Solvent
Surface Material
Asphalt and Concrete
Compatible Equipment
Striping Equipment
Application
Road & Parking Lot Markings
VOC Content Weight Percentage
25.09 %
Formulation
Chlorinated Rubber
Product Type
Striping Paint

Description

Striping and Marking Paint, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.