Zoro Homepage

Striping and Marking Paint, Blues, 5 gal

  • Mfr # AEX00387/EA

  • Zoro # G612481881


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Paint Base Type
Solvent
Coverage Area
320 Linear ft/gal (4 in Stripe)
Surface Material
Asphalt and Concrete
Paint Dispensing Style
Pour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEX00387/EA
Zoro #
G612481881
UPC #
856916003877
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Blue
Paint Base Type
Solvent
Coverage Area
320 Linear ft/gal (4 in Stripe)
Surface Material
Asphalt and Concrete
Paint Dispensing Style
Pour
Permanence
Permanent
Application
Road & Parking Lot Markings
VOC Content Weight Percentage
32.01 %
Formulation
Acetone Acrylic
Product Type
Striping Paint
Compatible Equipment
Striping Equipment

Description

Striping and Marking Paint, Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.