Striping and Marking Paint, Greens, 5 gal
Mfr # ENNX5102/EA
Zoro # G712481927
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Permanence
Permanent
Surface Material
Asphalt and Concrete
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENNX5102/EA
Zoro #
G712481927
UPC #
056198786813
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Striping and Marking Paint
Color
Green
Permanence
Permanent
Surface Material
Asphalt and Concrete
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Base Type
Solvent
Paint Dispensing Style
Pour
Application
Road & Parking Lot Markings
Product Type
Striping Paint
Compatible Equipment
Striping Equipment
Formulation
Acrylic
VOC Content Weight Percentage
7.75 %
Description
Striping and Marking Paint, Green
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.