Zoro Homepage

Striping and Marking Paint, Reds, 5 gal

  • Mfr # AEX00329/EA

  • Zoro # G612530527


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Paint Base Type
Solvent
Permanence
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEX00329/EA
Zoro #
G612530527
UPC #
856916003297
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Red
Coverage Area
320 Linear ft/gal (4 in Stripe)
Paint Dispensing Style
Pour
Paint Base Type
Solvent
Permanence
Permanent
Surface Material
Asphalt and Concrete
VOC Content Weight Percentage
23.08 %
Formulation
Chlorinated Rubber
Compatible Equipment
Striping Equipment
Application
Road & Parking Lot Markings
Product Type
Striping Paint

Description

Striping and Marking Paint, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.