Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striping and Marking Paint, Reds, 5 gal

  • Mfr # AEX00350/EA

  • Zoro # G312481891


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Container Size
5 gal
Permanence
Permanent
Paint Dispensing Style
Pour
Surface Material
Asphalt and Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEX00350/EA
Zoro #
G312481891
UPC #
856916003501
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Red
Permanence
Permanent
Paint Dispensing Style
Pour
Surface Material
Asphalt and Concrete
Paint Base Type
Solvent
Coverage Area
320 Linear ft/gal (4 in Stripe)
Formulation
Acetone Acrylic
Application
Road & Parking Lot Markings
Compatible Equipment
Striping Equipment
Product Type
Striping Paint
VOC Content Weight Percentage
28.77 %

Description

Striping and Marking Paint, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.