Zoro Homepage

Striping and Marking Paint, Yellows, 5 gal

  • Mfr # ENNX0051/EA

  • Zoro # G212481847


product price: $210.99
/ea
Sold in multiples of 32 for $6,751.68
Item requires special delivery charges. A $3.75 per item surcharge will be applied.

Key Features

Color
Yellow
Coverage Area
320 Linear ft/gal (4 in Stripe)
Permanence
Permanent
Surface Material
Asphalt and Concrete
Paint Dispensing Style
Pour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENNX0051/EA
Zoro #
G212481847
UPC #
726890590789
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Striping and Marking Paint
Color
Yellow
Coverage Area
320 Linear ft/gal (4 in Stripe)
Permanence
Permanent
Surface Material
Asphalt and Concrete
Paint Dispensing Style
Pour
Paint Base Type
Water
Formulation
Acrylic
Compatible Equipment
Striping Equipment
Product Type
Striping Paint
Application
Road & Parking Lot Markings
VOC Content Weight Percentage
6.95 %

Description

Striping and Marking Paint, Yellow

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.