Traffic Safety Paint, White, 5 gal
Mfr # ENNX0006/EA
Zoro # G710354391
product price: $184.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Color
White
Paint Dispensing Style
Pour
Surface Material
Asphalt, Concrete
Coverage Area
320 Linear ft/4 in Stripe
Compatible Equipment
Airless, Air Atomized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENNX0006/EA
Zoro #
G710354391
UPC #
726890561215
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Traffic Safety Paint
Color
White
Paint Dispensing Style
Pour
Surface Material
Asphalt, Concrete
Coverage Area
320 Linear ft/4 in Stripe
Compatible Equipment
Airless, Air Atomized
Sub Brand
Ennis-Flint(R)
Standards
Federal Spec TT-P-1952F 1/2
Application
Airports, Parking Lots, Roadways
Application Method
Airless or Air Atomized Equipment
Formulation
Acrylic
Paint Base Type
Water
Permanence
Semi-Permanent
Product Type
Marking Paint
Description
Traffic Safety Paint, White, Standards Federal Spec TT-P-1952F 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.