Lid and Liner Kit PK50
Mfr # 7000045487
Zoro # G616555779
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
Legacy PPS Systems
Material
Plastic
Micron Rating
125 micron
Compatible with Manufacturer Model No.
Legacy PPS Systems
Compatible with Manufacturer Model Number
Legacy PPS Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045487
Zoro #
G616555779
UPC #
00051131163140
Country of Origin
United States
Details
Compatible Manufacturer Part Number
Legacy PPS Systems
Material
Plastic
Micron Rating
125 micron
Compatible with Manufacturer Model No.
Legacy PPS Systems
Compatible with Manufacturer Model Number
Legacy PPS Systems
Includes
Disposable Lids with Micron Filters, Liners and Sealing Plug
Product Type
Spray Gun Cup Liner Kit
Compatible with Series
PPS
For Use with Mfr Model Number
Legacy PPS Systems
Compatible Manufacturer Model Number
Legacy PPS Systems
Item
Lid and Liner Kit
Compatible Mfr. Model Number
Legacy PPS Systems
Container Capacity
400 mL
Compatible with Mfr. Model No.
Legacy PPS Systems
Compatible Pump Manufacturer Part Number
Legacy PPS Systems
Description
Lid and Liner Kit Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.