Shop PQI

6I04-064GR2001 iConnect Mini Apple Mfi 64 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; ipod; Mac & PC USB 3.0 - Gold

  • Mfr # 6I04-064GR2001
  • Zoro # G304014007

product price: 
$
156.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6I04-064GR2001
Zoro #
G304014007
UPC #
802859021409
Country of Origin
China

Description

The iConnect Mini offers 1 touch photo and video back-up for iPhones, iPads, and iPods with a Lightning connection. In addition, the iConnect Mini has a dual Lightning and USB3.0 connection allowing it to work as a portable media library, storing a whole collection of music, movies, videos, and even data files like pdf, that can be played directly through any Apple device with the Lightning connection or any computer with a USB connection. For added security, the iConnect Mini supports the Apple Touch ID security, using an individual’s unique finger print to prevent others from accessing or altering any of your images and videos. The iConnect Mini is the world’s smallest flash drive for Apple mobile devices. In fact, it’s smaller than the average person’s thumb, yet it boasts a huge storage capacity up to 128GB, made possible through PQI’s exclusive COB 3.0 technology.

OS Supported:
  • iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
Compatibility:
  • iPhone 6s, iPhone 6s Plus, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation,iPad mini4, iPad mini 3, iPad mini2, iPad mini, iPad ProiPod touch 5th generation and newer iOS 9
Specifications
  • Color: Gold
  • Interface: Apple MFi Certified Lightning Interface & USB 3.0
  • Capacity: 64 GB
  • Dimension: 1.75" H x 0.5" W x 0.3125" L
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products