Shop PQI

6I01-016GR2001 iConnect Apple MFi 16 GB Mobile Flash Drive with Lightning Connector for iPhones; iPads; iPod; Mac & PC USB 3.0 - Iron Gray

  • Mfr # 6I01-016GR2001
  • Zoro # G104014146

product price: 
$
78.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6I01-016GR2001
Zoro #
G104014146
UPC #
802859021188
Country of Origin
China

Description

Is your iPhone, iPad, and iPod giving you a low memory warning The iConnect can quickly and easily space on your iPhone, iPad, and iPod devices and give you the freedom to take more pictures, take longer videos, download new APPS, and so much more. The PQI iConnect is equipped with an Apple certified Lightning interface that can directlypluginto any Apple mobile device with a Lightning connection, such as an iPhone, iPad,or iPod. It helps you quickly back up photos, videos and stores your precious memories, leaving your iPhone, iPad,and iPod with enough space to continue capturingnew exciting moments at all times What's more, you can store your favorite movies, music, and files in iConnect and play them directly through a compatible iPhone, iPad,or iPod simply by plugging theiConnectin using the Lightning connection. Media and files saved on iConnect won’t occupy any of your iPhone, iPad, or iPod’s storage space, thereby preserving all available storage space on your Apple mobile device. The iConnect is also equipped with a USB 3.0 interface for fast data transfer through a computer or laptop. You can easily transfer data from your computer to your iPhone, iPad,and iPod, or back up your iPhone, iPad, and iPod data onto your computer through theiConnect’s dual Lightning or USB 3.0 connections without using iTunes or the precious space in your iCloud.

OS Supported:
  • iOS, Mac 10. X or above, Win 8, Win 7, Vista & XP
Compatibility:
  • iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad Air, iPad 4th generation, iPad mini 3, iPad mini2, iPad mini, iPod touch 5th generation and newer iOS 7.1+
File Type Support:
  • Audio: AAC, AIF, AIFF, CAF, M4A, MP3, WAV
  • Video: AVI, M4V, MKV, MOV, MP4, MPG, MPV, RM, RMVB, TS, WMV
  • Document: DOC, DOCX, PPT, PPTX, XLS, XLSX Microsoft Office KEYNOTES, NUMBERS, PAGES Apple iWork HTML, PDF, RTF, RTFD, TXT
  • Photo: BMP, CUR, GIF, ICO, JPG, PNG, TIF, TIFF, XBM.
  • Other: VCF, ZIP
Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.