Prairie View MC20-30 20 & 30 Qt Clear Vinyl Mixer Covers; 36 x 23 x 23 in.
Mfr # MC20/30
Zoro # G704064169
product price:Â $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC20/30
Zoro #
G704064169
UPC #
832133009755
Country of Origin
China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Clear Vinyl Mixer Covers
- Dimensions: 36" H x 23" W x 23" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov