
Prairie View N182436-2 2 Tier Equipment Aluminum Stands; 24 x 18 x 36 in.
Mfr # A182436-2
Zoro # G504009568
original price:Â $219.99 , new price: $197.99 , 10 percent off
new price:Â $197.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A182436-2
Zoro #
G504009568
UPC #
832133005146
Country of Origin
China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Knock Down
- 2 Tier
- Equipment Aluminum Stands
- Dimensions: 24" H x 18" W x 36" L
- Weight: 20 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.