
Prairie View N242424-2 2 Tier Equipment Aluminum Stands; 24 x 24 x 24 in.
Mfr # A242424-2
Zoro # G604009802
original price:Â $216.99 , new price: $194.99 , 10 percent off
new price:Â $194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A242424-2
Zoro #
G604009802
UPC #
832133005139
Country of Origin
China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Knock Down
- 2 Tier
- Equipment Aluminum Stands
- Dimensions: 24" H x 24" W x 24" L
- Weight: 19 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.