Shop PRANG
See all product information
Create Account
Classic Art Markers, Fine Tip, 12 Colors, PK144
- Mfr # X80744
- Zoro # G9660613
product price:Ā
$
39.35
/pk 144, $0.27/ea
Key Features
Features
Cap-off Ink
Ink Color
Peach
Marker Type
Fine
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X80744
- Zoro #
- G9660613
- UPC #
- 72067807441
- Country of Origin
- Italy
- Item
- Art Marker
- Features
- Cap-off Ink
- Ink Color
- Peach
- Marker Type
- Fine
- Color
- Red
Description
When it comes to kids and color, more is better. PrangĀ® Fine Line Markers give kids more brilliant colors and more choices than ever. Superior ink lays down color smoothly and easily, while a long-lasting, durable 2.75mm nib ensures accuracy. These value-priced markers boast ventilated caps and a sleek appearance that appeals to kids. The streamlined design results in comfort and ease of use. Ink won't bleed through paper. 144ct Master Set for classrooms. AP Certified non-toxic. Conforms to ASTM standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.