Zoro Homepage
This item is Discontinued.
Prang Colored Pencil Set Master Pack, 3.3 mm, 2B, Assorted Lead and Barrel Colors, PK288 82408

Colored Pencil Set Master Pack, 3.3 mm, 2B, Assorted Lead and Barrel Colors, PK288 (Discontinued)

  • Mfr # 82408
  • Zoro # G5729781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82408
Zoro #
G5729781
UPC #
072067824080
Country of Origin
China

Dimensions

Graphite Diameter
3.3 mm

Details

Item
Colored Woodcase Pencils,12Colors,PK288
Color
Assorted
Material
Wood
Features
Master Pack—24 of each color.
Standards
ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic
Weight
4.32 lbs
Graphite Color(s)
Assorted
Art/Drafting Pencil Grade
Student
Numeric Graphite Scale
#1
Pencil Barrel Material
Wood
Pencil Barrel Color(s)
Assorted
HB Graphite Scale
2B
Pencil Barrel Color Assortment
Black; Brown; Dark Blue; Dark Green; Golden Yellow; Light Blue; Light Green; Orange; Purple; Red; Rose; White
Graphite Color Assortment
Black; Brown; Dark Blue; Dark Green; Golden Yellow; Light Blue; Light Green; Orange; Purple; Red; Rose; White
Pencil Grip Type
Round

Description

Colored Woodcase Pencils,12Colors,Package Quantity288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.