Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Prang Duo-Color Colored Pencil Sets, 3 mm, 2B (#1), Assrtd Lead/Barrel, PK18 22118

Duo-Color Colored Pencil Sets, 3 mm, 2B (#1), Assrtd Lead/Barrel, PK18 (Discontinued)

  • Mfr # 22118
  • Zoro # G6076285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22118
Zoro #
G6076285
UPC #
72067221186
Country of Origin
China

Details

Material
Wood
Includes Eraser
No
Color
Assorted
Weight
0.26 lbs
Standards
PMA Certified Non-Toxic

Description

PrangĀ® Duo-Color Colored Pencil Sets, 3 mm, 2B (#1), Assorted Lead/Barrel Colors, 18/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.