Zoro Homepage
This item is Discontinued.
Prang Duo-Color Colored Pencil Sets, 3mm, 2B (No 1), Astd Lead/Barrel, PK12 22112

Duo-Color Colored Pencil Sets, 3mm, 2B (No 1), Astd Lead/Barrel, PK12 (Discontinued)

  • Mfr # 22112
  • Zoro # G7516935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22112
Zoro #
G7516935
UPC #
072067221124
Country of Origin
China

Dimensions

Graphite Diameter
3 mm

Details

Item
Pencils
Material
Wood
Barrel Color
Assorted
Includes Eraser
No
Color
Assorted
Weight
0.18 lbs
Standards
PMA Certified Non-Toxic
Art/Drafting Pencil Grade
Scholastic
Pencil Barrel Color Assortment
Black/White; Gold/Silver; Golden Yellow/Sienna; Green/Blue; Magenta/Violet; Moonlight/Warm Gray; Natural/Brown; Pink/Purple; Red/Red-Orange; Sky Blue/Violet; Yellow-Green/Light Green; Yellow/Orange
HB Graphite Scale
2B
Pencil Grip Type
Round
Numeric Graphite Scale
#1
Graphite Color Assortment
Black/White; Gold/Silver; Golden Yellow/Sienna; Green/Blue; Magenta/Violet; Moonlight/Warm Gray; Natural/Brown; Pink/Purple; Red/Red-Orange; Sky Blue/Violet; Yellow-Green/Light Green; Yellow/Orange

Description

PrangĀ® Duo-Color Colored Pencil Sets, 3 mm, 2B (#1), Assorted Lead/Barrel Colors, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.