Shop PRANG
See all product information
Create Account
Gallery Ambrite Colored Chalk, Assorted, 12PK
- Mfr # DIX53012
- Zoro # G507480500
product price:Â
$
4.15
/pk of 12, $0.35/ea
Sold in multiples of 3Â pks for
$12.45
Key Features
Features
Non-toxic
Overall Height
3.2 in
Color
Assorted
Standards
ACMI Certified AP Nontoxic
Size
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX53012
- Zoro #
- G507480500
- UPC #
- 72067530127
- Country of Origin
- Mexico
- Features
- Non-toxic
- Item
- Chalk Stick
- Color
- Assorted
- Standards
- ACMI Certified AP Nontoxic
Dimensions
- Overall Height
- 3.2 in
- Size
- 0.4 in
Description
Chalk,Paper,Ambrite,Ast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.