Zoro Homepage

Glue Stick, Blue, 0.74 oz, Pail, 12 PK

  • Mfr # 15090

  • Zoro # G204865310


original price: $25.99
6% off
new price: $24.39
/pk 12, $2.03/ea

Key Features

Color
Blue
Container Type
Pail
Material
Plastic, Glue
Includes
(12) .74 Ounce Glue Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15090
Zoro #
G204865310
UPC #
194629101733
Country of Origin
Korea, Republic of

Dimensions

Container Size
0.74 oz

Details

Item
Glue Stick
Color
Blue
Container Type
Pail
Material
Plastic, Glue
Includes
(12) .74 Ounce Glue Sticks

Description

Say good-bye to sticky, messy glue containers! Glue sticks come in a neat twist up container for easy application. Works well with craft projects, photo albums, fabric swatches and much, much more. Won't crack or flake. Safe, washable, and odorless. AP Certified non-toxic. Pack of (12) 0.74 oz. glue sticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.