Groove Slim 3.3mm Colored Pencils, PK144
- Mfr # X28144
- Zoro # G9671156
product price:Â
$
66.89
/pk of 144, $0.46/ea
Key Features
Pencil Type
Colored Pencil
Features
Break Proof Lead, Non-toxic, Color Intensive, Ergonomic, Water Proof
Standards
ACMI Certified AP Nontoxic
Color
Assorted
Lead Diameter
3.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X28144
- Zoro #
- G9671156
- UPC #
- 72067281449
- Country of Origin
- China
Dimensions
- Lead Diameter
- 3.3 mm
Details
- Item
- Groove Colored Pencils
- Pencil Type
- Colored Pencil
- Features
- Break Proof Lead, Non-toxic, Color Intensive, Ergonomic, Water Proof
- Standards
- ACMI Certified AP Nontoxic
- Color
- Assorted
Description
Slim, color pencils feature grooves that make a proper grip seem logical to young students. Innovative, ergonomic shape offers a natural grip-zone, made from all-natural materials. Offset slide guards for thumb, index and middle fingers support an optimal writing hold - even after sharpening. Design also features an extra break proof, 3.3mm core that is color-intensive and waterproof. Certified AP nontoxic pencils are easy to sharpen in a regular sharpener and are ideal for children of all ages. This 144 piece set includes 12 each of 12 colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.