Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prang Hygieia Dustless Board Chalk, 3 1/4 x 0.38. Assorted, PK12 61400

Hygieia Dustless Board Chalk, 3 1/4 x 0.38. Assorted, PK12 (Discontinued)

  • Mfr # 61400
  • Zoro # G6077265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61400
Zoro #
G6077265
UPC #
72067614001
Country of Origin
France

Dimensions

Length
3.25"
Outside Diameter
0.38"
Diameter
0.38"

Details

Item
Hygieia Dust-Free Board Chalk, 3 1/4 x 0.38, Assorted, PK12
Color
Assorted
Standards
ACMI AP Non-Toxic Certified
Weight
0.24 lbs
Number of Colors
6
Assortment
(2) Blue; (2) Green; (2) Orange; (2) Purple; (2) Red; (2) Yellow
Age Recommendation
Ages 5 and Up
Set Contains
12-Stick Set

Description

PrangĀ® Hygieia Dustless Board Chalk, 3 1/4 x 0.38. Assorted, 12/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.