Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modeling Clay, 1 lb. Per Pack, Green, 12PK

  • Mfr # X00784

  • Zoro # G811821402


product price: $42.95
/pk 12, $3.58/ea

Key Features

Color
Green
Material
Modeling Clay
Includes
(12) 1 Lb. Blocks Of Green Modeling Clay
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00784
Zoro #
G811821402
UPC #
194629138807
Country of Origin
Mexico

Details

Color
Green
Material
Modeling Clay
Includes
(12) 1 Lb. Blocks Of Green Modeling Clay
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Prang Modeling Clay is a perfect creative material for preschool and elementary aged children. This pliable, non-hardening clay lets kids mold shapes easily, and is an excellent way to build fine motor strength and skills. It features a non-staining formulation for easy clean-up, and is AP Certified non-toxic and safe for kids! High quality clay, backed by the Prang Promise. Each pack includes 1 lb. Sold as 12 packs for a total of 12 lbs. of clay.


  • •Shape, create, and build over-and over with this easy-to-mold, non-hardening clay.
  • •Great material for 3D creativity and sensory engagement that develops fine motor skills in kids.
  • •This green non-hardening clay stays squishy for multiple use.
  • •A tactile art solution that helps develop fine motor skills through sculpting and modeling.
  • •High quality, backed by the Prang PromiseTM
  • •1 lb. per pack, sold as 12 packs, 12 lbs. of clay total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.