Multipurpose Brush, Wood Handles, Pointed and Chisel, 5/ST PK
- Mfr # DIX94005
- Zoro # G202498824
product price:Â
$
6.29
/pk of 5, $1.26/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Application
Watercolor, Tempera
Handle Material
Wood
Features
Solvent Resistant, Washable
Material
Wood
Ferrule Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX94005
- Zoro #
- G202498824
- UPC #
- 72067940056
- Country of Origin
- China
Details
- Application
- Watercolor, Tempera
- Handle Material
- Wood
- Features
- Solvent Resistant, Washable
- Item
- Hobby Brush Set
- Material
- Wood
- Ferrule Material
- Aluminum
- Handle Color
- Red
- Color
- Red
Description
Multipurpose Brush Set includes three flat and two tapered brushes for a variety of painting applications. Brush design features high-quality bristles, easy-grip wood handles and solid seamless metal ferrules that prevent paint buildup. Paintbrushes are certified AP nontoxic and conform to ASTM and ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.