
Paint, Tempera, Ready to Use, Prang, Blue
Mfr # 22805
Zoro # G7703558
product price: $36.75
/eaKey Features
Color
Blue
Includes
1 bottle
Material
Tempera Paint
Load Capacity
1 gal
Size
Gallon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22805
Zoro #
G7703558
UPC #
72067228055
Country of Origin
Mexico
Dimensions
Size
Gallon
Details
Item
Paint,Tempera, Ready to Use,Prang,Blue
Color
Blue
Includes
1 bottle
Material
Tempera Paint
Load Capacity
1 gal
Recommended Age
5+ years
Recommended Grade
Grade K+
Number of Colors
1
Paint Sub-Category
Poster Tempera
Washable/Removable
Yes
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Diluent/Solvent Ingredient(s)
Water
Description
Indulge your senses with a seamless laydown that provides breathtaking vibrant colors to your painting. The safe non-toxic formula makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula! The color comes in an easy-to-pour 1 gallon bottle for easy dispensing. Prang Ready-to-Use Liquid Tempera Paint is the teacher’s choice! AP Certified non-toxic.
- Classic formula provides smooth laydown and bold, vibrant colors
- The non-settling formula lets you avoid shaking and stirring
- Ergonomic design with easy pour spout helps prevent messes and spills
- Non-Hazardous formula allows safe use by artists of all ages, AP certified non-toxic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.