Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, Tempera, Ready to Use, Prang, White

  • Mfr # 22809

  • Zoro # G7703698


product price: $28.89
/ea

Key Features

Color
White
Includes
1 bottle
Material
Tempera Paint
Storage Container Style
Bottle
Size
Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22809
Zoro #
G7703698
UPC #
72067228093
Country of Origin
Mexico

Dimensions

Size
Gallon

Details

Item
Paint,Tempera, Ready to Use,Prang,White
Color
White
Includes
1 bottle
Material
Tempera Paint
Storage Container Style
Bottle
Capacity
1 gal
Application Environment
Interior
Washable/Removable
Yes
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Number of Colors
1
Diluent/Solvent Ingredient(s)
Water
Recommended Grade
Grade K+
Recommended Age
5+ years
Paint Sub-Category
Poster Tempera

Description

Indulge your senses with a seamless laydown that provides breathtaking vibrant colors to your painting. The safe non-toxic formula makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula! The color comes in an easy-to-pour 1 gallon bottle for easy dispensing. Prang Ready-to-Use Liquid Tempera Paint is the teacher’s choice! AP Certified non-toxic.


  • Classic formula provides smooth laydown and bold, vibrant colors
  • The non-settling formula lets you avoid shaking and stirring
  • Ergonomic design with easy pour spout helps prevent messes and spills
  • Non-Hazardous formula allows safe use by artists of all ages, AP certified non-toxic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.