PENCILS, 12 COLOR SET, 3.3MM, 12PK
- Mfr # 22120
- Zoro # G123365113
product price:Â
$
3.95
/pk of 12, $0.33/ea
Sold in multiples of 2Â pks for
$7.90
Key Features
Length
7 in
Features
Pre-sharpened, Non-toxic
Lead Color
Assorted
Barrel Color
Assorted
Standards
ACMI Certified AP Nontoxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22120
- Zoro #
- G123365113
- UPC #
- 72067221209
- Country of Origin
- China
Dimensions
- Length
- 7 in
Details
- Item
- Colored; Pencil
- Features
- Pre-sharpened, Non-toxic
- Lead Color
- Assorted
- Barrel Color
- Assorted
- Standards
- ACMI Certified AP Nontoxic
Description
Smooth core delivers vivid, blendable colors and soft laydown, Durable, long-lasting core for bright colors that resist fading, 3.3mm break-resistant core holds up under pressure, Real wood casing ensures consistent, easy sharpening, Conveniently pre-sharpened for immediate use; certified AP nontoxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.