Shop PRANG
See all product information
Create Account
Prang 80519 Semi-Moist Watercolors, 8 Assorted Colors, 36/Set
- Mfr # 80519
- Zoro # G205173995
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Ink Container Size
0.10 fl oz
Paint Color Family
Assorted
Number of Colors
24
Non-toxic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80519
- Zoro #
- G205173995
- UPC #
- 72067805195
- Country of Origin
- Mexico
- Item
- Watercolor
- Paint Color Family
- Assorted
- Number of Colors
- 24
- Non-toxic
- Yes
Dimensions
- Ink Container Size
- 0.10 fl oz
Description
Prang 80519 semi-moist watercolors, 8 assorted colors, 36/set a great value that adds a festive, shimmering element to watercolors kids love washable formula easily comes off hands and nearly all clothing. chemical compound: water base acmi ap non-toxic certified assortment: 12 each: classic color set , metallic color set and glitter color set. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.