Prang Chalk Sticks, Dustless, 3-1/4"x3/8", 12/BX, WE PK
- Mfr # DIX31144
- Zoro # G202500220
product price:Â
$
4.15
/pk of 12, $0.35/ea
Sold in multiples of 9Â pks for
$37.35
Key Features
Color
White
Features
Non-toxic
Length
3.3 in
Outside Dia.
0.4 in
Standards
ACMI Certified AP Nontoxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX31144
- Zoro #
- G202500220
- UPC #
- 72067311443
- Country of Origin
- Mexico
- Color
- White
- Features
- Non-toxic
- Item
- Chalk Stick
- Standards
- ACMI Certified AP Nontoxic
Dimensions
- Length
- 3.3 in
- Outside Dia.
- 0.4 in
Description
Nontoxic chalk sticks feature a dustless design to create clean, distinct marks for maximum visibility. High-quality construction is made with 95 percent pure calcium carbonate without any foreign materials to prevent scratching, streaking and pitting. Plus, its durable design resists breaking to prevent wasteful use. Round chalk sticks are compatible with most chalk holders (sold separately).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.