Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prang Colored Pencil Sets, 3.3 mm, 2B, Assorted Lead and Barrel Colors, PK12 22120

Colored Pencil Sets, 3.3 mm, 2B, Assorted Lead and Barrel Colors, PK12 (Discontinued)

  • Mfr # 22120
  • Zoro # G9766454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22120
Zoro #
G9766454
UPC #
-
Country of Origin
China

Dimensions

Graphite Diameter
3.3 mm

Details

Item
Prang Colored Wood Pencil Set,3.3,PK12
Material
Wood
Barrel Color
Assorted
Includes Eraser
No
Color
Assorted
Weight
0.184 lbs
Standards
ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic
Pencil Grip Type
Round
HB Graphite Scale
2B
Art/Drafting Pencil Grade
Student
Pencil Barrel Color Assortment
Black; Blue; Brown; Green; Orange; Pink; Red; Sky Blue; Violet; White; Yellow; Yellow Green
Graphite Color Assortment
Black; Blue; Brown; Green; Orange; Pink; Red; Sky Blue; Violet; White; Yellow; Yellow Green
Numeric Graphite Scale
#1

Description

Prang Colored Wood Pencil Set,3.3,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.