
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31344
Zoro #
G5428337
UPC #
072067313447
Country of Origin
France
Dimensions
Length
3.25"
Diameter
0.38"
Details
Item
Prang Dustless Chalk,Yellow,PK12
Color
Yellow
Standards
ACMI AP Non-Toxic Certified
Set Contains
12-Stick Set
Number of Colors
1
Weight
0.24 lbs
Age Recommendation
Ages 5 and Up
Description
Prang Dustless Chalk,Yellow, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.