Shop PRANG
See all product information
Create Account
Prang, Professional Watercolors, 8 Assorted Colors, Masterpack, 36 Pieces
Mfr # 08020
Zoro # G410826112
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Paint Color Family
Assorted
Container Type
Set
Number of Colors
8
Paint Volume
0.17 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08020
- Zoro #
- G410826112
- UPC #
- 72067080202
- Country of Origin
- Mexico
Details
- Item
- Watercolor
- Paint Color Family
- Assorted
- Container Type
- Set
- Number of Colors
- 8
- Paint Volume
- 0.17 fl oz
Description
Semi-moist transparent watercolor paints contain no wax. Brilliant pigments mix cleanly, flow easily, and stay true. Paint never dries out. White, segmented lid for true color mixing. Master Pack: 24 Eight-Color Sets, 12 Eight-Color Refill Strips. Paint Sub-Category: Watercolor; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Assorted.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.