Shop PRANG
See all product information
Create Account
Prang, Ready-To-Use Tempera Paint, White, 1 Gal
Mfr # 22809
Zoro # G910826568
product price:Â
$
27.79
/ea
Key Features
Paint Color Family
White
Paint Volume
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22809
- Zoro #
- G910826568
- UPC #
- 72067228093
- Country of Origin
- Mexico
Details
- Item
- Activity Paint
- Paint Color Family
- White
- Paint Volume
- 1 gal
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: White.
Restrictions
Hazardous material