Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prang Ready-to-Use Tempera Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle X21619

Ready-to-Use Tempera Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle (Discontinued)

  • Mfr # X21619
  • Zoro # G301955921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X21619
Zoro #
G301955921
UPC #
72067216199
Country of Origin
Mexico

Details

Item
Paints
Color
Turquoise Blue
Capacity
16 oz
Weight
1.2 lbs
Application
Interior
Standards
ACMI AP Non-Toxic Certified
Features
Dispenser-Cap Bottle
Application Method
Brush; Sponge
Number of Colors
1
Recommended Level of Ventilation
None
Intended Application Environment
Interior
Diluent/Solvent Ingredient(s)
Water
Paint Sub-Category
Poster Tempera
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Packaging Type
Dispenser-Cap Bottle

Description

Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.