Shop PRANG
See all product information
Create Account
Tempera Paint, Ready to Use, Nontoxic, 16 oz., Black 0
Mfr # 21608
Zoro # G810826637
product price:Â $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Paint Color Family
Black
Number of Colors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21608
- Zoro #
- G810826637
- UPC #
- 72067216083
- Country of Origin
- Mexico
Details
- Item
- Activity Paint
- Paint Color Family
- Black
- Number of Colors
- 1
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists. Dispenser-Cap Bottle. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Black.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.