Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prang Washable Paint, White, 16 oz Dispenser-Cap Bottle 10707

Washable Paint, White, 16 oz Dispenser-Cap Bottle (Discontinued)

  • Mfr # 10707
  • Zoro # G202690518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10707
Zoro #
G202690518
UPC #
72067107077
Country of Origin
Mexico

Details

Item
Paints
Color
White
Features
Dispenser-Cap Bottle
Application
Interior
Standards
ACMI AP Non-Toxic Certified
Weight
16 lbs
Capacity
16 oz
Application Method
Brush; Sponge
Finish
Matte
Number of Colors
1
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Packaging Type
Dispenser-Cap Bottle
Finish/Sheen
Matte
Recommended Level of Ventilation
None
Paint Sub-Category
Poster Tempera
Diluent/Solvent Ingredient(s)
Water
Intended Application Environment
Interior

Description

Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that won’t rub off on hands or clothing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.