
Washable Ready-to-Use Tempera Paint, 16 oz, 6 Colors
Mfr # 10799
Zoro # G404838442
product price: $51.45
/eaKey Features
Color
Neon Green, Pink, Neon Orange, Neon Yellow, Metallic Turquoise Blue, Glitter Red
Size
(6) 16 oz.
Includes
6 Fluorescent Paints
Material
Paint, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10799
Zoro #
G404838442
UPC #
72067107992
Country of Origin
Mexico
Dimensions
Size
(6) 16 oz.
Details
Color
Neon Green, Pink, Neon Orange, Neon Yellow, Metallic Turquoise Blue, Glitter Red
Includes
6 Fluorescent Paints
Material
Paint, Plastic
Description
Prang ready-to-use metallic paint is a safe non-toxic formula that makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula. This ultra washable version easily washes off hands and most clothing for a hassle free painting experience in the classroom or at home. Each color comes in an easy-to-pour 8 ounce bottle. Six colors include neon green, pink, neon orange, neon yellow, metallic turquoise blue, and glitter red.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.