Zoro Homepage

Washable Ready-to-Use Tempera Paint, 16 oz, 6 Metallic Colors

  • Mfr # 10797

  • Zoro # G704838456


product price: $54.79
/ea

Key Features

Color
Gold, Silver, Bronze, Red, Green, Turquoise Blue
Material
Paint, Plastic
Includes
6 Metallic Paints
Size
(6) 16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10797
Zoro #
G704838456
UPC #
72067107978
Country of Origin
Mexico

Dimensions

Size
(6) 16 oz.

Details

Color
Gold, Silver, Bronze, Red, Green, Turquoise Blue
Material
Paint, Plastic
Includes
6 Metallic Paints

Description

Prang ready-to-use metallic paint is a safe non-toxic formula that makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula. This ultra washable version easily washes off hands and most clothing for a hassle free painting experience in the classroom or at home. Each color comes in an easy-to-pour 8 ounce bottle. Six colors include: gold, silver, bronze, red, green, and turquoise blue.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.