Zoro Homepage

Washable Tempera Paint, Turquoise, 16 oz, 6PK

  • Mfr # 10712

  • Zoro # G804838363


product price: $26.85
/pk 6, $4.48/ea

Key Features

Includes
6 bottles
Size
(6) 16 oz.
Material
Tempera Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10712
Zoro #
G804838363
UPC #
194629083152
Country of Origin
Mexico

Dimensions

Size
(6) 16 oz.

Details

Color
Turquoise
Includes
6 bottles
Material
Tempera Paint

Description

Indulge your senses with a seamless laydown that provides breathtaking vibrant colors to your painting. The safe non-toxic formula makes this the teacher's choice for young artists. No need to stir or shake thanks to the non-settling formula! This ultra washable version easily washes off hands and most clothing for a hassle free painting experience in the classroom and the living room as well! Each color comes in an easy-to-pour 16 oz. bottle for easy dispensing. Sold as a pack of (6) 16 oz. bottles of paint.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.