Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Tempera Paint, White, 1 Gallon

  • Mfr # 10607

  • Zoro # G300698911


product price: $29.55
/ea

Key Features

Features
Non-toxic, Washable
Paint Color Family
White
Paint Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10607
Zoro #
G300698911
UPC #
72067106070
Country of Origin
Mexico

Details

Item
Activity Paint
Features
Non-toxic, Washable
Paint Color Family
White
Paint Weight
8 lb

Description

Prang Washable Paint features non-settling brilliant colors with bright lay down. Perfect for small children, daycare centers or any classroom setting. Bright, kid-pleasing colors wash easily from skin and most surfaces including clothing! No shaking or stirring—paint is ready-to-use! Dries to a satiny finish and will not rub off on hands or clothing. AP certified non-toxic. Includes 1 gallon of paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.