This item is Discontinued.

Pratt Burnerd America 5C Air Powered Front Mount Dead Length Collet Chuck - 2-3/16"-10 Mount - Pratt Burnerd ATL206-5C45

5C Air Powered Front Mount Dead Length Collet Chuck - 2-3/16"-10 Mount - Pratt Burnerd (Discontinued)

  • Mfr # ATL206-5C45
  • Zoro # G904939649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATL206-5C45
Zoro #
G904939649
UPC #
-
Country of Origin
Taiwan, Province of China

Description

atl206-5c45 features: no hydraulic system required no draw tube or air feed tubes restricting spindle bore no rear cylinders and cylinder adapters easily convert any lathe or grinder into a production machine ideal for rotary table applications change from collet chuck to standard chuck quick and easy high speed 4000 rpm high accuracy less then .001" tir repeats on duplicate parts plus minus .00015" dead length design lever or foot pedal actuated low maintenance with oil mist lubrication system high resistance to coolant and chip penetration uses 5c collets, range 1/64" (.5mm) to 1-1/8" (27mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.