Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert 1 gal. White Primer 0000Z8460-16

1 gal. White Primer (Discontinued)

  • Mfr # 0000Z8460-16
  • Zoro # G9614567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8460-16
Zoro #
G9614567
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Primer
Color
White
Finish
Flat
Resin Type
Acrylic
Paint and Primer Finish
Flat
Coverage
450 sq ft/gal
Dry Time Recoat
4 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Maximizes Adhesion and Durability of Topcoat, Seals and Protects Siding and Foundations and Trim
Application Method
Brush, Roll, Spray
VOC Content
85g/L
Surface
New or Previously Painted Exterior Wood Surfaces Such As Plywood, Siding, Shakes, Shingles, Fencing, Window Frames and Trim
Dry Time
30 min
Color Family
Whites
Paint Sub-Brand
Pro-Hide(R) Gold
Standards
CARB, EC, LADCO, OTC, SCAQMD
Paint and Primer Sub Category
Primers
Dry Time Tack Free
1 hr
Use Location
Exterior
Dry Time to Recoat
4 hr
Sheen
Flat
Coating Application
Primer
Compatible Surface Material
Masonry, Stucco, Vinyl, Wood
Resistance Properties
Fungi-Resistant
Sub Brand
Pratt and Lambert
Coverage Area
450 sq ft/gal
Opacity
0 %
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Finish Texture
Smooth

Description

Exterior Primer, Opacity 0 Percent, Coating Application Primer, Color Family White, Compatible Surface Material Masonry, Stucco, Vinyl, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 450 sq ft/gal, Dry Time 30 min, Use Location Exterior, Sub Brand Pratt and Lambert, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Features Maximizes Adhesion and Durability of Topcoat, Seals and Protects Siding and Foundations and Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.