Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert 5 gal. White Latex Primer 0000Z8160-20

5 gal. White Latex Primer (Discontinued)

  • Mfr # 0000Z8160-20
  • Zoro # G9614497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z8160-20
Zoro #
G9614497
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior Primer
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Latex
Resin Type
Vinyl Acrylic
Exposure Conditions
Interior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Drywall;Masonry;Plaster;Wood
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
400 sq ft/gal
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Fast Drying, High Hiding for Drastic Color Changes, Peak Performance Under Both Latex and Alkyd Wall Paints
Surface
Interior Drywall, Plaster, Masonry, Canvas and Other Porous, Spackled or Patched Surfaces
Color Family
Whites
Dry Time
30 min
Paint Sub-Brand
Pro-Hide(R) Gold
Paint and Primer Sub Category
Primers
Application Method
Brush, Roll, Spray
Dry Time Recoat
4 hr
VOC Content
86g/L
Standards
SARA 313 (40 CFR 372.45)
Dry Time Tack Free
30 min
Coverage Area
400 sq ft/gal
Finish Texture
Knockdown
Sheen
Flat
Use Location
Interior
Coating Application
Interior Primer
Dry Time to Recoat
2 hr
Compatible Surface Material
Drywall, Masonry, Plaster, Wood
Sub Brand
Pro-Hide Gold

Description

Interior Primer, Coating Application Interior Primer, Color Family White, Compatible Surface Material Drywall, Masonry, Plaster, Wood, Sheen Flat, Resin Type Vinyl Acrylic, Color White, Container Size 5 gal, Coverage Area 400 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Interior, Sub Brand Pro-Hide Gold, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.