Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert 5 gal. White Primer 0000Z1001-20

5 gal. White Primer (Discontinued)

  • Mfr # 0000Z1001-20
  • Zoro # G9614722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000Z1001-20
Zoro #
G9614722
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Primer
Color
White
Finish
Flat
Resin Type
Acrylic Latex
Paint and Primer Finish
Flat
Coverage
400 sq ft/gal
Dry Time Recoat
4 hr
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
93g/L
Standards
CMG, LEED, MPI
Paint and Primer Sub Category
Primers
Application Method
Brush, Roll, Spray
Dry Time
30 min
Color Family
Whites
Surface
Drywall, Masonry, Plaster, Wood, Metal, PVC Piping and Previously Painted Surfaces
Paint Sub-Brand
Pro-Hide(R) Gold
Features
Adhesion to Glossy Surfaces, Stain-Blocker Including Tannin Bleed, Optimizes Topcoat Application and Durability
Resistance Properties
Mildew-Resistant
Coating Application
Primer
Compatible Surface Material
Drywall, Masonry, Metal, Paneling, Wood
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Sheen
Flat
Dry Time to Recoat
4 hr
Coverage Area
400 sq ft/gal
Finish Texture
Smooth
Sub Brand
Pro-Hide Gold

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Drywall, Masonry, Metal, Paneling, Wood, Sheen Flat, Resin Type Acrylic Latex, Color White, Container Size 5 gal, Coverage Area 400 sq ft/gal, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Pro-Hide Gold, Application Method Brush, Roller, Spray, Dry Time to Recoat 4 hr, Features Adhesion to Glossy Surfaces, Stain-Blocker Including Tannin Bleed, Optimizes Topcoat Application and Durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.