Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pratt & Lambert Exterior Paint, Eggshell, Latex Base, 1 gal 0000Z8500-16

Exterior Paint, Eggshell, Latex Base, 1 gal (Discontinued)

  • Mfr # 0000Z8500-16
  • Zoro # G9624050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000Z8500-16
Zoro #
G9624050
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Paint
For Use On Surface Material
Wood;Metal;Masonry
Paint Color Family
Whites
Finish
Eggshell
Paint Sub-Brand
Pro-Hide(R) Gold
Paint Base Type
Latex
Color
Super One Coat White
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Dry Time Recoat
4 hr
Paint Cleanup
Soap and Water
Min. Application Temp.
35 Degrees F
Application Method
Brush, Roll, Spray
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Designed for Use In New Construction and Repaints, Easy Application, Excellent Durability, Exterior, High Hide, May Be Applied In Temperatures As Low As 35 Degrees F, Premium Quality, Provides A Mildew-Resistant Coating, Resists Peeling, Cracking, and Blistering

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Whites, Super One Coat White, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.